£60.99
Ex VAT
£73.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2568 |
EAN | 7320760105009 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F201M12 |
Outside Diameter | 38in. |
Pitch | 1.75mm |
Series | F201 |
Thickness | 14mm |
Thread Direction | Left Hand |
Thread Size | M12 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112805 |