£45.49
Ex VAT
£54.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | ISO 2568 |
EAN | 7320760164747 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F201M3 |
Outside Diameter | 20in. |
Pitch | 0.5mm |
Series | F201 |
Thickness | 5mm |
Thread Direction | Left Hand |
Thread Size | M3 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112805 |