Dormer

F310 20.0x1.50 x 2"O/D HSS DIE

SKU:

DOR0862250K

MPN:

5978598

£91.49

Ex VAT

£109.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series F310 HSS Adjustable Dies - Metric
    Metric Fine


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Dimensions Standard

    BS 1127

    EAN

    7320760206157

    ECLASS Code

    21010200

    Finish/Coating

    Bright

    Material

    High Speed Steel

    MFR Part No.

    F310M20X1.5X2

    Pitch

    1.5mm

    Series

    F310

    Thickness

    5/8mm

    Thread Direction

    Right Hand

    Thread Size

    M20

    Thread Standard

    Metric Fine

    UNSPSC Code

    27112805