Dormer

F310 M12x1.00mm HSS FINE ADJUSTABLE DIE BS 1127:1950

SKU:

DOR0862132K

MPN:

5978555

£53.49

Ex VAT

£64.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series F310 HSS Adjustable Dies - Metric
    Metric Fine


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Dimensions Standard

    BS 1127

    EAN

    7320760206034

    ECLASS Code

    21010200

    Finish/Coating

    Bright

    Material

    High Speed Steel

    MFR Part No.

    F310M12X1.0X1-5/16

    Pitch

    1mm

    Series

    F310

    Thickness

    7/16mm

    Thread Direction

    Right Hand

    Thread Size

    M12

    Thread Standard

    Metric Fine

    UNSPSC Code

    27112805