Dormer

F310 M16x1.50mm HSS FINE ADJUSTABLE DIE BS 1127:1950

SKU:

DOR0862192K

MPN:

5978588

£62.49

Ex VAT

£74.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series F310 HSS Adjustable Dies - Metric
    Metric Fine


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Dimensions Standard

    BS 1127

    EAN

    7320760206096

    ECLASS Code

    21010200

    Finish/Coating

    Bright

    Material

    High Speed Steel

    MFR Part No.

    F310M16X1.5X1-1/2

    Pitch

    1.5mm

    Series

    F310

    Thickness

    1/2mm

    Thread Direction

    Right Hand

    Thread Size

    M16

    Thread Standard

    Metric Fine

    UNSPSC Code

    27112805