£81.99
Ex VAT
£98.39
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | BS 1127 |
EAN | 7320760206201 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F310M24X1.5X2 |
Pitch | 1.5mm |
Series | F310 |
Thickness | 5/8mm |
Thread Direction | Right Hand |
Thread Size | M24 |
Thread Standard | Metric Fine |
UNSPSC Code | 27112805 |