Dormer

F310 M5x0.90mm HSS FINE ADJUSTABLE DIE BS 1127:1950

SKU:

DOR0862023K

MPN:

5978085

£46.49

Ex VAT

£55.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series F310 HSS Adjustable Dies - Metric
    Metric Fine


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Dimensions Standard

    BS 1127

    EAN

    7320760205938

    ECLASS Code

    21010200

    Finish/Coating

    Bright

    Material

    High Speed Steel

    MFR Part No.

    F310M5X.9X13/16

    Pitch

    0.9mm

    Series

    F310

    Thickness

    1/4mm

    Thread Direction

    Right Hand

    Thread Size

    M5

    Thread Standard

    Metric Fine

    UNSPSC Code

    27112805