Dormer

F310, Metric Fine, Threading Die, M6 x 0.75, High Speed Steel, Right Hand

SKU:

DOR0862024K

MPN:

5978090

£27.49

Ex VAT

£32.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series F310 HSS Adjustable Dies - Metric
    Metric Fine


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Dimensions Standard

    BS 1127

    EAN

    7320760205952

    ECLASS Code

    21010200

    Finish/Coating

    Bright

    Material

    High Speed Steel

    MFR Part No.

    F310M6X.75X13/16

    Pitch

    0.75mm

    Series

    F310

    Thickness

    1/4mm

    Thread Direction

    Right Hand

    Thread Size

    M6

    Thread Standard

    Metric Fine

    UNSPSC Code

    27112805