Dormer

F320 3/4" UNC x 2" O/D HSS DIE

SKU:

DOR0862760K

MPN:

5978016

£82.49

Ex VAT

£98.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series F320 HSS Adjustable Dies - UNC


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Dimensions Standard

    BS 1127

    EAN

    7320760206966

    ECLASS Code

    21010200

    Finish/Coating

    Bright

    Material

    High Speed Steel

    MFR Part No.

    F3203/4X2

    Pitch

    10 UNC

    Series

    F320

    Thickness

    5/8mm

    Thread Direction

    Right Hand

    Thread Size

    3/4

    Thread Standard

    UNC

    UNSPSC Code

    27112805