£60.49
Ex VAT
£72.59
Inc VAT
31 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | BS 1127 |
EAN | 7320760206812 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F3203/8X1-1/2 |
Pitch | 16 UNC |
Series | F320 |
Thickness | 1/2mm |
Thread Direction | Right Hand |
Thread Size | 3/8 |
Thread Standard | UNC |
UNSPSC Code | 27112805 |