£34.09
Ex VAT
£40.91
Inc VAT
31 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | BS 1127 |
EAN | 7320760206690 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F32010-24X1 |
Pitch | 24 UNC |
Series | F320 |
Thickness | 3/8mm |
Thread Direction | Right Hand |
Thread Size | 10 |
Thread Standard | UNC |
UNSPSC Code | 27112805 |