Dormer

F320 No.5 UNC x 13/16" O/D HSS DIE

SKU:

DOR0862535K

MPN:

5978045

£31.99

Ex VAT

£38.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series F320 HSS Adjustable Dies - UNC


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Dimensions Standard

    BS 1127

    EAN

    7320760206621

    ECLASS Code

    21010200

    Finish/Coating

    Bright

    Material

    High Speed Steel

    MFR Part No.

    F3205-40X13/16

    Pitch

    40 UNC

    Series

    F320

    Thickness

    1/4mm

    Thread Direction

    Right Hand

    Thread Size

    5

    Thread Standard

    UNC

    UNSPSC Code

    27112805