£77.49
Ex VAT
£92.99
Inc VAT
32 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | BS 1127 |
EAN | 7320760207642 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F3303/4X2 |
Pitch | 16 UNF |
Series | F330 |
Thickness | 5/8mm |
Thread Direction | Right Hand |
Thread Size | 3/4 |
Thread Standard | UNF |
UNSPSC Code | 27112805 |