noscriptDormer F330 5/16" UNF x 1" O/D HSS DIE 5978810 | Cromwell Tools

Dormer

F330 5/16" UNF x 1" O/D HSS DIE

SKU:

DOR0863230K

MPN:

5978810

£33.99

Ex VAT

£40.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series F330 HSS Adjustable Dies - UNF


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Dimensions Standard

    BS 1127

    EAN

    7320760207451

    ECLASS Code

    21010200

    Finish/Coating

    Bright

    Material

    High Speed Steel

    MFR Part No.

    F3305/16X1

    Pitch

    24 UNF

    Series

    F330

    Thickness

    3/8mm

    Thread Direction

    Right Hand

    Thread Size

    5/16in. x 24

    Thread Standard

    UNF

    UNSPSC Code

    27112805