Dormer

F370 1.1/4"x11BSPFx3" HSS ADJUSTABLE DIE BS 1127:1950

SKU:

DOR0866380K

MPN:

5978447

£207.00

Ex VAT

£248.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series F370 HSS Adjustable Dies - BSPF


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Dimensions Standard

    BS 1127

    EAN

    7320760209400

    ECLASS Code

    21010200

    Finish/Coating

    Bright

    Material

    High Speed Steel

    MFR Part No.

    F3701-1/4X3

    Outside Diameter

    3in.

    Pitch

    11 BSPF

    Series

    F370

    Thread Direction

    Right Hand

    Thread Size

    1-1/4

    Thread Standard

    BSPF

    UNSPSC Code

    27112805