£97.49
Ex VAT
£116.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | BS 1127 |
EAN | 7320760209370 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F3703/4X2 |
Outside Diameter | 2in. |
Pitch | 14 BSPF |
Series | F370 |
Thread Direction | Right Hand |
Thread Size | 3/4 |
Thread Standard | BSPF |
UNSPSC Code | 27112805 |