£1.39
Ex VAT
£1.67
Inc VAT
97 Variations Available
Product Details
Product Specification
Sherwood Series J400 HSS Drill Blanks are precision-engineered from high-quality High Speed Steel (HSS) for superior durability and strength. Each fully hardened, jobber length blank is accurately ground with a diameter tolerance of h8, ensuring optimal performance without back taper. Available in a range of metric sizes, these drill blanks offer exceptional resilience for demanding applications.
Features and Benefits
• Accurately ground without a back taper
• Manufactured from High Speed Steel (HSS) for resilience
• Available in a variety of metric sizes to suit your needs
• Hardened and ground all over for enhanced durability
Typical Applications
• Gauging the diameter of a drilled hole or for forging custom tools and drill bits
Standards
• DIN 338
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Diameter | 1.1mm |
Diameter Tolerance | H8 |
Drill Diameter Metric | 1.1mm |
ECLASS Code | 21010101 |
Flute Construction | Hardened/Ground |
Flute Type | Spiral |
Material | High Speed Steel |
MFR Part No. | CL97019001.1 |
Overall Length | 36mm |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |