£0.99
Ex VAT
£1.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Experience precision and durability with the Sherwood Series J400 HSS Drill Blanks. Crafted to meet the highest standards, these blanks are designed to deliver exceptional performance in a variety of applications. Whether you're drilling through tough materials or working on intricate projects, these blanks are your reliable companion.
Features & Benefits
• Jobber length blank ensures versatility and suitability for a wide range of drilling tasks
• Hardened and ground all over for durability and consistent performance throughout the lifespan of the blanks
• Accurate grinding without back taper provides precise drilling results without compromising on accuracy
• Diameter tolerance: h8 meets strict dimensional standards for reliable and consistent drilling operations
• Manufactured to DIN 338, complying with international quality standards for reliability and performance
Typical Applications
• Metalworking: Ideal for drilling through various metals such as steel, aluminum, and stainless steel
• Woodworking: Perfect for creating precise holes in wood for furniture making, carpentry, and crafting
• Plastic fabrication: Well-suited for drilling holes in plastic materials for manufacturing and DIY projects
• Automotive industry: Used for drilling holes in automotive components and repairs
• Aerospace applications: Trusted for drilling precise holes in aircraft components and structures
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Diameter Tolerance | h8 |
Drill Diameter | 1/8 |
Drill Diameter Inch | 1/8in. |
ECLASS Code | 21010101 |
Flute Construction | Hardened/Ground |
Flute Type | Spiral |
Material | High Speed Steel |
MFR Part No. | CL9701900-18 |
Overall Length | 65mm |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |