Sherwood

12.00mm HSS HARDENED & GROUND DRILL BLANK

SKU:

SHR0242570A

MPN:

CL970190012.0

£9.29

Ex VAT

£11.15

Inc VAT

IN STOCK (10)

    Product Details

    Sherwood Series J400 HSS Drill Blanks are precision-engineered from high-quality High Speed Steel (HSS) for superior durability and strength. Each fully hardened, jobber length blank is accurately ground with a diameter tolerance of h8, ensuring optimal performance without back taper. Available in a range of metric sizes, these drill blanks offer exceptional resilience for demanding applications.


    Features and Benefits
    • Accurately ground without a back taper
    • Manufactured from High Speed Steel (HSS) for resilience
    • Available in a variety of metric sizes to suit your needs
    • Hardened and ground all over for enhanced durability


    Typical Applications
    • Gauging the diameter of a drilled hole or for forging custom tools and drill bits


    Standards
    • DIN 338


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Diameter

    12mm

    Diameter Tolerance

    H8

    Drill Diameter Metric

    12mm

    ECLASS Code

    21010101

    Flute Construction

    Hardened/Ground

    Flute Type

    Spiral

    Material

    High Speed Steel

    MFR Part No.

    CL970190012.0

    Overall Length

    151mm

    Standards Met

    DIN 338

    UNSPSC Code

    23241634