£22.49
Ex VAT
£26.99
Inc VAT
15 Variations Available
Product Details
Product Specification
Drill chuck arbors with a Jacobs taper mount
Features
• Taper shank arbors
• Jacobs drill chuck taper,
• Hardened and ground
• Taper shank with flat tang, manufactured to DIN 228 pa
Attribute | Value |
---|---|
Brand | Rohm |
EAN | 4019208001852 |
ECLASS Code | 36609229 |
Length | 117.5mm |
MFR Part No. | 14995 |
Mount | J6 |
Product Type | Drill Chuck Arbors |
Shank Type | 4MT |
UNSPSC Code | 27112811 |