£16.79
Ex VAT
£20.15
Inc VAT
24 Variations Available
Product Details
Product Specification
Precision machined, fully hardened and ground to give maximum surface contact.
Features and Benefits
• Precision machined to give maximum surface contact
• Fully hardened and ground for increased durability
Standards
• Morse Taper to DIN 228
• Chuck taper to DIN 238
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140108585 |
ECLASS Code | 36609229 |
Length | 160mm |
Mount | 3 JT |
Product Type | Drill Chuck Arbors |
Shank Type | 4MT |
UNSPSC Code | 27112811 |
Weight | 730g |