£25.89
Ex VAT
£31.07
Inc VAT
Product Details
Product Specification
Complete with retaining screw for reverse action. Suitable for use in rotary mode only.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140108400 |
ECLASS Code | 36609229 |
Length | 75mm |
Product Type | Adaptor |
UNSPSC Code | 27112811 |
Weight | 40g |