£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Bosch replacement chuck key - an essential component for any power drill.
Features and benefits
• Standard chuck key for 8, 10 and 13 mm chucks.
• Excels at high tightening torques, with a length of 110mm.
• Tip: Ø 6mm.
S2x110x40x6mm.
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140002370 |
Key Number | Standard chuck key for 8, 10 and 13mm chucks |
Length | 110mm |
MFR Part No. | 1607950045 |
UNSPSC Code | 27111727 |