£3.19
Ex VAT
£3.83
Inc VAT
11 Variations Available
Product Details
Product Specification
These drill chuck keys are ideal for use with stationary, as well as corded and cordless drills.
Features and Benefits
• Precision crafted
• T Handles
• Nickel plated
• Easy to use
Typical Applications
• Tightening chucks
Attribute | Value |
---|---|
Brand | Rohm |
EAN | 4019208012759 |
Handle Style | T Bar |
Key Number | S1 |
Length | 30mm |
MFR Part No. | 26411 |
UNSPSC Code | 27111727 |
Weight | 25g |