£24.99
Ex VAT
£29.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Prima L Key Type Drill Chuck
Impact-resistant key-type drill chuck. Conical/threaded mount
with DIN ISO 10887 (toothing in acc. with DIN 6349).
Prima L for universal use on Do It Yourself drills
Features
• For clockwise and counterclockwise rotation.
• Thread or taper mount for maximum drive force and precision
• Increased clamping force due to proven transmission principle from
sprocket and drill chuck key
• Universal use on DIY drills
• High concentricity of up to 0.15 mm
Attribute | Value |
---|---|
Brand | Rohm |
Capacity | 1.5-13mm |
Chuck Type | Keyed |
EAN | 4019208415895 |
ECLASS Code | 21020490 |
Key Number | S2A |
Length Closed/Open | 59 - 74mm |
MFR Part No. | 1322222 |
Mount | 45507 |
UNSPSC Code | 27112807 |