SKU:
ROM4401134E
MPN:
1328314
£44.49
Ex VAT
£53.39
Inc VAT
3 Variations Available
Product Details
Product Specification
EXTRA80-RV Quick Action Drill Chuck
Impact-resistant quick-action drill chuck with radial locking metal sleeve.
Optional with retaining ring for machines without spindle stop.
SINGLE SLEEVE- is for power tools with spindle lock , meaning you can tighten and lock the drill bit in the chuck without the use of both hands
LOCKING RING - For tools without spindle lock and you tighten and lock the drill bit in the chuck by holding the locking ring and body to close it to clamp
Features
• Keyless
• Metal retaining ring
• With retaining ring
• With through-hole for use of a locking screw
• Easy clamping and locking with one manual operation
• Radial locking device to prevent release of the drill bit during clockwise
and anticlockwise rotation
• Impact-resistant for universal use
• Carbide inserts in the clamping jaws
Locking screw NOT INCLUDED
Attribute | Value |
---|---|
Brand | Rohm |
Chuck Type | Keyless |
Diameter | 42.7 |
EAN | 4019208414973 |
ECLASS Code | 21020490 |
Length Closed/Open | 64.5 - 72.4mm |
MFR Part No. | 1328314 |
Mount | 3/8"-24 |
UNSPSC Code | 27112807 |