SKU:
ROM4401135F
MPN:
1328315
£40.79
Ex VAT
£48.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Impact-resistant quick-action drill chuck with radial locking plastic sleeve.
Optional with retaining ring for machines without spindle stop.
SINGLE SLEEVE- is for power tools with spindle lock, meaning you can tighten and lock the drill bit in the chuck without the use of both hands.
LOCKING RING - For tools without spindle lock and you tighten and lock the drill bit in the chuck by holding the locking ring and body to close it to clamp
Features and Benefits:
• Keyless
• With plastic retaining ring
• With through-hole for use of a locking screw
• Easy clamping and locking with one manual operation
• Radial locking device to prevent release of the drill bit during clockwise
and anticlockwise rotation
• Impact-resistant for universal use
• Carbide inserts in the clamping jaws
Locking screw NOT INCLUDED
Attribute | Value |
---|---|
Brand | Rohm |
Chuck Type | Keyless |
Diameter | 42.7 |
EAN | 4019208414980 |
ECLASS Code | 21020490 |
Length Closed/Open | 64.5 - 72.4mm |
MFR Part No. | 1328315 |
Mount | 3/8" -24 |
UNSPSC Code | 27112807 |