£20.79
Ex VAT
£24.95
Inc VAT
8 Variations Available
Product Details
Product Specification
The Jacobs Chuck® Plain Bearing Chucks are versatile and durable. Tailored with a traditional plain bearing design, these chucks cater to medium to heavy-duty tasks on portable, benches, or floor-mounted power tools. Delivering unwavering performance, they provide a secure grip on various materials. Accommodating a range of drill bits and accessories, these chucks are indispensable for precision and power applications.
Features and Benefits
• Industrial quality with fully hardened and ground-working components which offer high accuracy, gripping power and durability
• Each chuck has centre ground jaws for absolute straightness and alignment, through hardened sleeve teeth plus hardened nose and keyholes to provide wear resistance
• The one-piece sleeve eliminates cracks between the driving teeth
Typical Applications
• Carpenters
• Machinists
• DIY enthusiasts
Attribute | Value |
---|---|
Brand | Jacobs |
Capacity | 0.711-6.5mm |
Chuck Type | Keyed |
Diameter | 1.12 |
EAN | 0095456062085 |
ECLASS Code | 21020490 |
Key Number | K1 |
MFR Part No. | 6208 |
Mount | 3/8" - 24 |
UNSPSC Code | 27112807 |