£84.99
Ex VAT
£101.99
Inc VAT
Product Details
Product Specification
Impact-resistant and self-tightening quick action drill chuck suitable for counterclockwise rotation by radial locking. For use on hand-operated percussion drills and drills up to 1300 watt with mounting thread and taper mount
Features
• Concentricity of up to 0.25 mm
• Increase in the clamping force by the automatic re-tightening function and no releasing in counterclockwise rotation.
• Impact-resistant by radial locking for universal use
• Strong retaining ring
• Hardened and super finished
•Suitable for counterclockwise rotation up to maximal 15 Nm
Attribute | Value |
---|---|
Brand | Rohm |
Chuck Type | Keyless |
Diameter | 42.8 |
EAN | 4019208067704 |
ECLASS Code | 21020490 |
Length Closed/Open | 74.2 - 83.3mm |
MFR Part No. | 249804 |
Mount | 1/2" - 20 |
UNSPSC Code | 27112807 |