£96.99
Ex VAT
£116.39
Inc VAT
Product Details
Product Specification
Bosch keyless chuck and adaptor that allows fitting of standard 13mm chucks to SDS plus rotary hammers.
For use with:-BCH2662039D, BCH2662036G, BCH2662748A, BCH2662048E, BCH26662035B, BCH2662037J, BCH2662686N, BCH2662747Z, BCH2667336R.
Features and Benefits
• Forward/reverse rotation.
• Locking mechanism.
• Chuck capacity: 1.5-13mm.
• Mount: quick change chuck with adapter.
• Locking type: Auto-lock.
• Depth: 43mm.
• Width: 62mm.
• Height: 100mm.
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 1.5-13mm |
EAN | 3165140370073 |
ECLASS Code | 21020490 |
Individual or Set | Individual |
Length | 100mm |
MFR Part No. | 2608572227 |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112807 |
Working Length | 100mm |