£27.79
Ex VAT
£33.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Prima S/M Key Type Drill Chuck
Impact-resistant key-type drill chuck. Conical/threaded mount
with DIN ISO 10887 (toothing in acc. with DIN 6349).
Prima S/M for use on hand operated percussion drilling machines
Features
• For clockwise and counterclockwise rotation.
• Thread or taper mount for maximum drive force and precision
• Increased clamping force due to proven transmission principle from
sprocket and drill chuck key
• Universally applicable for stationary use and on hand-operated drills
• High concentricity of up to 0.15 mm
Attribute | Value |
---|---|
Brand | Rohm |
Chuck Type | Keyed |
Diameter | 34.5 |
EAN | 4019208078182 |
ECLASS Code | 21020490 |
Key Number | S2A |
Length Closed/Open | 49.5-61mm |
MFR Part No. | 317255 |
Mount | 3/8" - 24 |
UNSPSC Code | 27112807 |