noscriptRohm Drill Chuck, Keyed, 1.0 -13.0mm 72897 | Cromwell Tools

Rohm

Drill Chuck, Keyed, 1.0 -13.0mm

SKU:

ROM4402897F

MPN:

72897

£48.49

Ex VAT

£58.19

Inc VAT

IN STOCK (4)

    Product Details

    Type 111 Prima S key-type drill chuck with key. For use with corded drills, cordless screw drivers and hand-operated percussion drilling machines.


    Features and Benefits
    • Versatile, large clamping capacity of 1.5-13mm
    • B12 female taper at the back compatible with an S2A chuck key (ROM4411014F)


    Typical Applications
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Rohm

    Capacity

    1.0 -13.0mm

    Chuck Type

    Keyed

    EAN

    4019208018287

    ECLASS Code

    21020490

    Length Closed/Open

    72/58mm

    MFR Part No.

    72897

    UNSPSC Code

    27112807