noscriptKennedy Drill Chuck, Keyed, 1.5 - 13.0mm, 1/2" - 20F ‡ 4401480K | Cromwell Tools

Kennedy

Drill Chuck, Keyed, 1.5 - 13.0mm, 1/2" - 20F ‡

SKU:

KEN4401480K

MPN:

4401480K

£26.49

Ex VAT

£31.79

Inc VAT

OUT OF STOCK

    Product Details

    Fully hardened and ground working parts. The jaws are centre ground for alignment and concentricity. Key holes and teeth are fully hardened for durability and wear resistance. To correctly tighten your keyed drill chuck use all key holes in turn to guarantee even pressure and maximum grip. Suitable for use on machine tools and all types of industrial power tools. Supplied with key. Manufactured to DIN 6349.



    • Primarily for use with hand operated machines.
      † Not suitable for reversing drills.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Capacity

    1.5 - 13.0mm

    Chuck Type

    Keyed

    EAN

    5036140058026

    ECLASS Code

    21020490

    Mount

    1/2" - 20F ‡

    UNSPSC Code

    27112807

    Weight

    530g