£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Compact keyed chuck with straight shank suitable for corded or cordless drills that allows easy access to the work piece.
Attribute | Value |
---|---|
Brand | DeWalt |
Capacity | 1.5 - 13.3mm |
Chuck Type | Keyed |
EAN | 5011402371389 |
ECLASS Code | 21020490 |
Key Number | S2 |
MFR Part No. | DT7012-QZ |
Mount | 1/2in x 20 UNF |
UNSPSC Code | 27112807 |