£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
This DeWalt DT7005-QZ 13mm 1/2in X 20UNF Keyed Chuck with Chuck adaptor. This keyed chuck comes with an SDS adaptor and has carbide jaws for extra grip.
Attribute | Value |
---|---|
Brand | DeWalt |
Capacity | 13.0mm |
Chuck Type | Keyed |
EAN | 5035048060278 |
ECLASS Code | 21020490 |
MFR Part No. | DT7005-QZ |
Mount | 1/2in X 20UNF |
UNSPSC Code | 27112807 |
Weight | 399g |