noscriptRohm Drill Chuck, Keyless, 1.0 - 10.0mm 461310 | Cromwell Tools

Rohm

Drill Chuck, Keyless, 1.0 - 10.0mm

SKU:

ROM4402320M

MPN:

461310

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (11)

    Product Details

    Versatile and durable 10mm keyless chuck for use with PCL air drills.


    Features and Benefits:
    •Has a quick-release mechanism, allowing the user faster and easier changeover of drill bits


    Typical Applications:
    •Construction


    Product Specification
    Attribute
    Value

    Brand

    Rohm

    Capacity

    1.0 - 10.0mm

    Chuck Type

    Keyless

    ECLASS Code

    21020490

    MFR Part No.

    461310

    UNSPSC Code

    27112807