noscriptMakita Drill Chuck, Keyless, 1.5 - 13.0mm, 1/2 x 20 196306-3 | Cromwell Tools

Makita

Drill Chuck, Keyless, 1.5 - 13.0mm, 1/2 x 20

SKU:

MAK2802796E

MPN:

196306-3

£19.99

Ex VAT

£23.99

Inc VAT

IN STOCK (6)

    Product Details

    Keyless 1/2" Chuck 1.5-13mm.


    Product Specification
    Attribute
    Value

    Brand

    Makita

    Capacity

    1.5 - 13.0mm

    Chuck Type

    Keyless

    Diameter

    13mm

    ECLASS Code

    21020490

    MFR Part No.

    196306-3

    Mount

    1/2 x 20

    UNSPSC Code

    27112807