noscriptMakita Drill Chuck, Keyless, 1.5 - 13.0mm, 1/2 x 20UNF 193616-9 | Cromwell Tools

Makita

Drill Chuck, Keyless, 1.5 - 13.0mm, 1/2 x 20UNF

SKU:

MAK2802756M

MPN:

193616-9

£36.49

Ex VAT

£43.79

Inc VAT

IN STOCK (3)

    Product Details

    High quality replacement keyless chuck. Radial locking.


    Product Specification
    Attribute
    Value

    Brand

    Makita

    Capacity

    1.5 - 13.0mm

    Chuck Type

    Keyless

    Diameter

    13mm

    ECLASS Code

    21020490

    MFR Part No.

    193616-9

    Mount

    1/2 x 20UNF

    UNSPSC Code

    27112807