£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
The Keyless SDS-Plus Quick Change Chuck is a Bosch system chuck that quickly and easily mounts and dismounts without the need for additional tools.
Features and Benefits
• Chuck key for 110V GBH 4DFE (BCH2667328P)
• Compatible with Bosch rotary hammers
Attribute | Value |
---|---|
Brand | Bosch |
Capacity | SDS Plusmm |
Chuck Type | Keyless |
EAN | 3165140077606 |
ECLASS Code | 21020490 |
MFR Part No. | 2608572059 |
Mount | SDS |
UNSPSC Code | 27112807 |