£829.99
Ex VAT
£995.99
Inc VAT
Product Details
Product Specification
Whether you're a professional machinist or a DIY enthusiast, this drill grinder is designed for ease of use and low maintenance. With the included collets, you'll have everything you need to achieve precise and sharp drill bits, ensuring every project runs smoothly and efficiently.
Features and Benefits
• Built with durability in mind, the grinder requires minimal maintenance even under heavy use
• The user-friendly design of the grinder simplifies the process, making it accessible to operators of all skill levels
• Included collets with grinder ensure users have the right tool for the job
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Chester |
Drilling Speed Range | to 5300rpm |
ECLASS Code | 36600203 |
Maximum Drilling Capacity | 3 - 13mm |
MFR Part No. | BRI-MET-13X |
Motor Power | 180W |
Phase | Single Phase |
UNSPSC Code | 23101502 |
Voltage | 220V |
Weight | 9.5kg |