SKU:
AJX2712127E
MPN:
AJ30
£6429.00
Ex VAT
£7714.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Professional high quality gear head pedestal drill constructed from Meehanite castings, well proportioned ensuring perfect rigidity. The permissible distance from the spindle to the table and base is such as to allow large components to be drilled without difficulty. For ease of operation, all machines incorporate a rack attached to the column thereby enabling the table to be positioned and locked in the required position.
Features and Benefits
• Automatic drill ejector
• Manual feed (automatic feed option available)
• All gear driven heads fully immersed in oil are designed for heavy-duty and long life
• Push button control for starting and reversing
• Built in low-voltage lighting
• Emergency switch
• Interlocked drill guard
• Graduated tilting table through 180 degrees
• Handwheel for fine feed adjustment
• Warranty 12 months parts & labour
• CE mark
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Base Size | 655 x 400mm |
Brand | Ajax Machine Tools |
Column Diameter | 110mm |
Drilling Speed Range | 65 to 3,060rpm |
ECLASS Code | 36600203 |
Feed Type | Manual |
Maximum Distance Spindle to Base | 1220mm |
Maximum Distance Spindle to Column | 250mm |
Maximum Distance Spindle to Table | 820mm |
Maximum Drilling Capacity | 30mm |
MFR Part No. | AJ30 |
Motor Power | 1,400W |
Number of Drilling Speeds | 8 |
Number of Feeds | 1 |
Phase | Three Phase |
Spindle Taper | MT3 |
Spindle Travel | 120mm |
Table Size | 380 x 400mm |
UNSPSC Code | 23101502 |
Voltage | 400V |
Warranty | 12 months parts & labour |
Weight | 260kg |