SKU:
AJX2712131J
MPN:
AJ35
£9849.00
Ex VAT
£11818.80
Inc VAT
Product Details
Product Specification
The range of Ajax gear head pedestal drilling machines are known for their high quality, robust design and manufactured in Europe.
Features and Benefits
• The range starts at 25mm capacity up to the huge 70mm capacity machine, all gear driven heads fully immersed in oil are designed for heavy-duty and long life and total range has automatic drill ejection from spindle.
• Push button control of forward/reverse spindle direction, emergency switch, interlocked drill guard, table rise and fall by rack and pinion movement, ease of speed change.
• The machines have in-built low voltage lighting and are fully CE marked. 2 year warranty.
• All machines from the AJ32 upwards are complete with automatic spindle feed which can be preset to a desired depth, coolant pump and piping.
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Ajax Machine Tools |
Drilling Speed Range | 75 to 2,100rpm |
ECLASS Code | 36600203 |
Maximum Drilling Capacity | 35mm |
MFR Part No. | AJ35 |
Motor Power | 882W |
Phase | Three Phase |
Spindle Taper | MT4 |
UNSPSC Code | 23101502 |
Voltage | 400V |
Warranty | 12 months parts & labour |