SKU:
EXL2711100K
MPN:
0303-4400
£6409.00
Ex VAT
£7690.80
Inc VAT
Product Details
Product Specification
OPTI B40 GSM Geared Pedestal Drilling Machine with autofeed and coolant system.
Features and Benefits
• Geared head with power feed and coolant system
• Heavy-duty solid cast iron construction
• Heavy-duty thick walled cast iron upright provides for smooth running and stability
• Automatic gearwheel lubrication via oil pump
• High concentricity precision due to stable main spindle hardened and ground
• Nine selectable speeds via gear shifting lever at the front of the drill head and two stage driving motor provides for 18 speeds
• Heavy-duty solid drilling table, precision ground with intersecting T-slots, heavily ribbed at the underside, height adjustable via rack
• Integrated coolant system and coolant tank
• Smooth running due to ground gearwheels
• Threading (trapping) facility
• Lockable main switch with protective motor switch
• Machine lighting integrated in drill head
• Spindle locking with integrated drill drift for easy tool change
• Vertical adjustable chuck guard.
• Adjustable drill depth stop with millimetre scale
• Solid mounting base with 'T' slots, precision ground
• Standard accessories: Quick-action drill chuck 3 - 16mm
• Taper mandrel 4MT
• Machine light
• Coolant system
• Drilling cap steel: 35mm
• Drilling cap cast iron: 45mm
• Threading in steel max: M24
• Threading in cast iron max: M30
• Spindle to column: 350mm
• Distance spindle to table max: 780mm
• Distance spindle to foot max: 1320mm
• Spindle holding fixture: MT4
• Spindle speeds: 50 - 1450rpm
• Number of steps: 18
• Sleeve travel (quill): 180mm
• Auto spindle sleeve feed: 2 steps/0.1 - 0.2mm/rev
• Column diameter: 150mm
• Work area of table (L x W): 560 x 560mm
• Work area of foot (L x W): 510 x 500mm
• T-slot size: 18mm
• Motor power: 1.5kW
• Size (L x W x H): 73 x 56 x 222cm
• Warranty -12 Months (T&Cs Apply)
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Base Size | 510 x 500mm |
Brand | Excel |
Column Diameter | 150mm |
Drilling Speed Range | 50 to 1450rpm |
ECLASS Code | 36600203 |
Feed Type | Automatic |
Maximum Distance Spindle to Base | 1320mm |
Maximum Distance Spindle to Column | 350mm |
Maximum Distance Spindle to Table | 780mm |
Maximum Drilling Capacity | 45mm |
MFR Part No. | 0333-4400 |
Motor Power | 1500W |
Number of Drilling Speeds | 18 |
Number of Feeds | 2 |
Phase | Three Phase |
Spindle Taper | MT4 |
Spindle Travel | 350mm |
Table Size | 560 x 560mm |
UNSPSC Code | 23101502 |
Voltage | 240V |
Warranty | 12 Months (T&Cs Apply) |
Weight | 580kg |