SKU:
CHT2714415F
MPN:
DRI-RD75
£18299.99
Ex VAT
£21959.99
Inc VAT
Product Details
Product Specification
The G50 x 1600 Radial Drill is a powerful and versatile drilling machine designed to meet the demands of precision drilling in various industrial applications. With ground and hardened guideways and advanced features like a DC injection brake, this radial drill offers exceptional performance and accuracy.
Features and Benefits
• DC injection brake ensures rapid and precise braking, enhancing safety and control during drilling operations
• Ground and hardened guideways provide stability and accuracy, even when working with challenging materials
• Integrated lamp for illuminating workspaces improving visibility and precision
• Built-in coolant system helps maintain the cutting tools' performance by reducing heat, prolonging tool life
Includes
• Lamp
• Coolant System
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Chester |
Column Diameter | 350mm |
Drilling Speed Range | 25 to 2000rpm |
ECLASS Code | 36600203 |
Maximum Drilling Capacity | 60mm |
MFR Part No. | DRI-RD75 |
Motor Power | 4000W |
Spindle Taper | MT5 |
UNSPSC Code | 23101502 |
Weight | 3500kg |