£4639.99
Ex VAT
£5567.99
Inc VAT
Product Details
Product Specification
Introducing the GP35 heavy-duty geared head drill, designed for precision drilling in demanding environments. This robust drill is equipped with a range of features to enhance the drilling experience, including a geared head for optimal performance.
Features and Benefits
• Engineered with a geared head, providing precise control and power during drilling operations
• Constructed with durability in mind and designed to handle the rigors of industrial and workshop applications, making the GP35 a reliable choice for professionals
• Illuminate the workspace with the included lamp, enhancing visibility and accuracy during drilling tasks
• Integrated coolant system keeps the drill bit and workpiece cool during drilling, reducing friction and extending the lifespan of the tool
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Chester |
Drilling Speed Range | 125 to 3030rpm |
ECLASS Code | 36600203 |
Maximum Distance Spindle to Column | 320mm |
Maximum Distance Spindle to Table | 585mm |
Maximum Drilling Capacity | 40mm |
MFR Part No. | DRI-PR50 |
Motor Power | 1000W |
Number of Drilling Speeds | 12 |
Spindle Taper | MT4 |
UNSPSC Code | 23101502 |
Weight | 430kg |