£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
Highly versatile PDB132 5-Speed Bench Drill machine has a smooth running 350W motor for drilling holes up to 13mm for DIY use.
Features and Benefits
• Five different speeds for versatility and performance when drilling different materials
• Complete with a tilting rise and fall work table it operates from a standard 13amp plug
• Power input: 350W
• Motor output: 210W
• Supply voltage: 230V - 50Hz
• Spindle travel: 50mm
• Spindle taper: MT2
• Table size: 156 x 160mm
• Base size: 314 x 200mm
• Column diameter: 46mm
• Drilling speed: 580 - 2650rpm
• Sound power: 75.1dBA
• Sound pressure: 62.1dBA
• Max distance from spindle axis to surface of column: 104mm
• Max distance from spindle end to surface of table: 200mm
• Max distance from spindle end to surface of base: 290mm
• Overall size: 355 x 225 x 580mm
• Net weight: 19kg
Typical Applications
• For DIY use not warranted for Industrial use
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Base Size | 314 x 200mm |
Brand | Osaki |
Chuck Size | 13mm |
Column Diameter | 46mm |
Drilling Speed Range | 580-2650rpm |
EAN | 5036140058699 |
ECLASS Code | 36600203 |
Feed Type | Manual |
Maximum Distance Spindle to Base | 290mm |
Maximum Distance Spindle to Column | 104mm |
Maximum Distance Spindle to Table | 200mm |
Maximum Drilling Capacity | 13mm |
MFR Part No. | PDB132 |
Motor Power | 0.35W |
Number of Drilling Speeds | 5 |
Number of Feeds | Optional |
Phase | Single Phase |
Spindle Taper | MT2 |
Spindle Travel | 50mm |
Table Size | 156 x 160mm |
UNSPSC Code | 23101502 |
Voltage | 230V |
Weight | 19kg |