SwissTech

86, End Mill, Corner Radius, 12mm, Plain Round Shank, 4fl, Carbide, AlTiN

SKU:

SWT1658615K

MPN:

1658615K

£80.99

Ex VAT

£97.19

Inc VAT

IN STOCK (50+)

    Product Details

    Centre cutting.
    To Manufacturers Standards.
    Cutting diameter to e8.
    Shank diameter to h6
    ECQ-4PR Carbide Q-Coat.


    Series 86 Regular Length


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    12mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140207714

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    AlTiN

    Flute Length

    30mm

    Flute Type

    Helical

    Helix Angle

    30°

    Length Type

    Corner Radius

    Material

    Carbide

    Number of Flutes

    4

    Overall Length

    90mm

    Plunge Type

    Centre Cutting

    Series

    86

    Shank Diameter

    12mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    UNSPSC Code

    23241614