SKU:
DOR1618240K
MPN:
6706679
£55.20
Ex VAT
£66.24
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Series S521 Carbide
4 Flute
Extra Short
Corner Radius End Mill
TiSiN Coated
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Corner Radius | 1mm |
Cutter Diameter | 10mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760682289 |
ECLASS Code | 21010500 |
Finish/Coating | TiSiN |
Flute Length | 11mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S52110.0XR1.0 |
Number of Flutes | 4 |
Overall Length | 70mm |
Series | S521 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |