SKU:
DOR1618413B
MPN:
6706650
£44.49
Ex VAT
£53.39
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
Series S524 Carbide 4 Flute Extra Short Corner Radius End Mill - TiSiN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Corner Radius | 0.3mm |
Cutter Diameter | 4mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760681992 |
ECLASS Code | 21010500 |
Finish/Coating | TiSiN |
Flute Length | 8mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S524 |
Number of Flutes | 4 |
Overall Length | 75mm |
Series | S524 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |