SKU:
DOR1618605N
MPN:
6706841
£140.79
Ex VAT
£168.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Series S536 Carbide 4FL Extra Short End Mill - TiSiN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Corner Radius | 2mm |
Cutter Diameter | 12mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760683903 |
ECLASS Code | 21010500 |
Finish/Coating | TiSiN |
Flute Length | 12mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S53612.0XR2.0 |
Number of Flutes | 6 |
Overall Length | 75mm |
Series | S536 |
Shank Diameter | 12mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |